




€5.97/ pieceexcl. VAT
€7.22incl. VAT
Estimated delivery date - 11/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Type | E |
Type | E |
Material rubber | NR |
Hardness rubber | 55 |
Material metal | Galvanized steel |
Outside diameter | 50 mm |
D | 50 mm |
Outside height | 45 mm |
H | 45 mm |
Thread Size | M10 |
G | M10 |
t | 10 |
Thickness | 2 mm |
Compression Load at 25% compression | 1921.6 N |
Compression Deflection (max) | 11.25 mm |
Stiffness | 170.81 N/mm |
s | 2 mm |