




€4.59/ pieceexcl. VAT
€5.55incl. VAT
5 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Type | E |
Type | E |
Material rubber | NR |
Hardness rubber | 55 |
Material metal | Galvanized steel |
Outside diameter | 50 mm |
D | 50 mm |
Outside height | 30 mm |
H | 30 mm |
Thread Size | M10 |
G | M10 |
t | 10 |
Thickness | 2 mm |
Compression Load at 25% compression | 3104.7 N |
Compression Deflection (max) | 7.5 mm |
Stiffness | 413.96 N/mm |
s | 2 mm |