




€3.78/ pieceexcl. VAT
€4.57incl. VAT
Estimated delivery date - 14/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Type | E |
Type | E |
Material rubber | NR |
Hardness rubber | 55 |
Material metal | Galvanized steel |
Outside diameter | 40 mm |
D | 40 mm |
Outside height | 35 mm |
H | 35 mm |
Thread Size | M8 |
G | M8 |
t | 8 |
Thickness | 2 mm |
Compression Load at 25% compression | 1369.86 N |
Compression Deflection (max) | 8.75 mm |
Stiffness | 156.56 N/mm |
s | 2 mm |