




€111.50/ pieceexcl. VAT
€134.92incl. VAT
Estimated delivery date - 11/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €111.50 | - |
11+ | €89.20 | 20.00% |
26+ | €78.05 | 30.00% |
51+ | €66.90 | 40.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Type | E |
Type | E |
Material rubber | NR |
Hardness rubber | 55 |
Material metal | Galvanized steel |
Outside diameter | 150 mm |
D | 150 mm |
Outside height | 75 mm |
H | 75 mm |
Thread Size | M 16 |
G | M 16 |
t | 16 |
Thickness | 4 mm |
Compression Load at 25% compression | 26562.96 N |
Compression Deflection (max) | 18.75 mm |
Stiffness | 1416.69 N/mm |
s | 4 mm |