ERIKS

ERIKS Anti-vibration mount E NR55 100x30 M16

  • ERIKS:13372256
Image 1
Image 2
Image 1
Image 2
You use the cylindrical stop buffer, or vibration damper type E from ERIKS to absorb half the vibration in your application. This product consists of a cylindrical rubber part, which has an internal (female) threaded hole on one side. This type does the same job as the cylindrical vibration dampers A, B and C, but the machine remains separate. As a result, you can move it easily and quickly. You can also use this product as an impact buffer to reduce impact damage and absorb knocks or bumps.

This rubber stop buffer works best when subjected to a pressure load. Be careful, though, because when this product is loaded in shear, the maximum pressure it can handle reduces by a factor of six. Note also that this vibration damper is not suitable for tensile loads.

Save to list

€13.26/ pieceexcl. VAT

€16.04incl. VAT

Estimated delivery date - 11/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Type
E
Tradename
VIBRIX
Type
E
Material rubber
NR
Hardness rubber
55
Material metal
Galvanized steel
Outside diameter
100 mm
D
100 mm
Outside height
30 mm
H
30 mm
Thread Size
M 16
G
M 16
t
16
Thickness
3 mm
s
3 mm