




€1.45/ pieceexcl. VAT
€1.75incl. VAT
47 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Type | D |
Tradename | VIBRIX |
Type | D |
Material rubber | NR |
Hardness rubber | 55 |
Material metal | Galvanized steel |
Outside diameter | 8 mm |
D | 8 mm |
Outside height | 8 mm |
H | 8 mm |
Thread Size | M3 |
G | M3 |
Thread Length | 6 |
L | 6 |
Thickness | 1 mm |
Compression Load at 25% compression | 62.5 N |
Compression Deflection (max) | 2 mm |
Stiffness | 31.25 N/mm |
s | 1 mm |