




€1.64/ pieceexcl. VAT
€1.98incl. VAT
Estimated delivery date - 15/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Type | D |
Tradename | VIBRIX |
Type | D |
Material rubber | NR |
Hardness rubber | 55 |
Material metal | Galvanized steel |
Outside diameter | 6 mm |
D | 6 mm |
Outside height | 13 mm |
H | 13 mm |
Thread Size | M3 |
G | M3 |
Thread Length | 6 |
L | 6 |
Thickness | 0.8 mm |
Compression Load at 25% compression | 35.2 N |
Compression Deflection (max) | 3.25 mm |
Stiffness | 10.83 N/mm |
s | 0.8 mm |