




€1.91/ pieceexcl. VAT
€2.31incl. VAT
Estimated delivery date - 15/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Type | D |
Tradename | VIBRIX |
Type | D |
Material rubber | NR |
Hardness rubber | 55 |
Material metal | Galvanized steel |
Outside diameter | 40 mm |
D | 40 mm |
Outside height | 10 mm |
H | 10 mm |
Thread Size | M8 |
G | M8 |
Thread Length | 23 |
L | 23 |
Thickness | 2 mm |
s | 2 mm |