




€3.48/ pieceexcl. VAT
€4.21incl. VAT
Estimated delivery date - 05/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €3.48 | - |
101+ | €2.78 | 20.00% |
251+ | €2.44 | 30.00% |
501+ | €2.09 | 40.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Type | D |
Tradename | VIBRIX |
Type | D |
Material rubber | NR |
Hardness rubber | 55 |
Material metal | Galvanized steel |
Outside diameter | 25 mm |
D | 25 mm |
Outside height | 20 mm |
H | 20 mm |
Thread Size | M6 |
G | M6 |
Thread Length | 18 |
L | 18 |
Thickness | 2 mm |
Compression Load at 25% compression | 599.4 N |
Compression Deflection (max) | 5 mm |
Stiffness | 119.88 N/mm |
s | 2 mm |