




€1.77/ pieceexcl. VAT
€2.14incl. VAT
40 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Type | D |
Tradename | VIBRIX |
Type | D |
Material rubber | NR |
Hardness rubber | 55 |
Material metal | Galvanized steel |
Outside diameter | 20 mm |
D | 20 mm |
Outside height | 10 mm |
H | 10 mm |
Thread Size | M6 |
G | M6 |
Thread Length | 18 |
L | 18 |
Thickness | 2 mm |
Compression Load at 25% compression | 660 N |
Compression Deflection (max) | 2.5 mm |
Stiffness | 264 N/mm |
s | 2 mm |