




€2.81/ pieceexcl. VAT
€3.40incl. VAT
3840 In stock - Estimated delivery date 26/10/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €2.81 | - |
101+ | €2.25 | 20.00% |
251+ | €1.97 | 30.00% |
501+ | €1.69 | 40.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Type | D |
Tradename | VIBRIX |
Type | D |
Material rubber | NR |
Hardness rubber | 55 |
Material metal | Galvanized steel |
Outside diameter | 15 mm |
D | 15 mm |
Outside height | 8 mm |
H | 8 mm |
Thread Size | M4 |
G | M4 |
Thread Length | 15 |
L | 15 |
Thickness | 1.4 mm |
Compression Load at 25% compression | 294 N |
Compression Deflection (max) | 2 mm |
Stiffness | 147 N/mm |
s | 1.4 mm |