




€1.73/ pieceexcl. VAT
€2.09incl. VAT
Estimated delivery date - 15/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Type | D |
Tradename | VIBRIX |
Type | D |
Material rubber | NR |
Hardness rubber | 55 |
Material metal | Galvanized steel |
Outside diameter | 15 mm |
D | 15 mm |
Outside height | 12 mm |
H | 12 mm |
Thread Size | M4 |
G | M4 |
Thread Length | 15 |
L | 15 |
Thickness | 1.4 mm |
Compression Load at 25% compression | 301 N |
Compression Deflection (max) | 3 mm |
Stiffness | 100.33 N/mm |
s | 1.4 mm |