




€93.00/ pieceexcl. VAT
€112.53incl. VAT
Estimated delivery date - 15/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Type | D |
Tradename | VIBRIX |
Type | D |
Material rubber | NR |
Hardness rubber | 55 |
Material metal | Galvanized steel |
Outside diameter | 150 mm |
D | 150 mm |
Outside height | 120 mm |
H | 120 mm |
Thread Size | M 16 |
G | M 16 |
Thread Length | 46 |
L | 46 |
Thickness | 4 mm |
s | 4 mm |