




€1.67/ pieceexcl. VAT
€2.02incl. VAT
3 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Type | D |
Tradename | VIBRIX |
Type | D |
Material rubber | NR |
Hardness rubber | 55 |
Material metal | Galvanized steel |
Outside diameter | 10 mm |
D | 10 mm |
Outside height | 15 mm |
H | 15 mm |
Thread Size | M4 |
G | M4 |
Thread Length | 10 |
L | 10 |
Thickness | 1.2 mm |
Compression Load at 25% compression | 96.3 N |
Compression Deflection (max) | 3.75 mm |
Stiffness | 25.68 N/mm |
s | 1.2 mm |