




€30.54/ pieceexcl. VAT
€36.95incl. VAT
Estimated delivery date - 14/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Type | D |
Tradename | VIBRIX |
Type | D |
Material rubber | NR |
Hardness rubber | 55 |
Material metal | Galvanized steel |
Outside diameter | 100 mm |
D | 100 mm |
Outside height | 75 mm |
H | 75 mm |
Thread Size | M 16 |
G | M 16 |
Thread Length | 46 |
L | 46 |
Thickness | 3 mm |
Compression Load at 25% compression | 12250 N |
Compression Deflection (max) | 18.75 mm |
Stiffness | 653.33 N/mm |
s | 3 mm |