




€13.38/ pieceexcl. VAT
€16.19incl. VAT
143 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Type | C |
Tradename | VIBRIX |
Type | C |
Material rubber | NR |
Hardness rubber | 70 |
Material metal | Galvanized steel |
Outside diameter | 70 mm |
D | 70 mm |
Outside height | 45 mm |
H | 45 mm |
Thread Size | M10 |
G | M10 |
t | 10 |
Thickness | 3 mm |
Compression Load at 25% compression | 24606 N |
Compression Deflection (max) | 11.3 mm |
Stiffness | 2187 N/mm |
s | 3 mm |