




€1.73/ pieceexcl. VAT
€2.09incl. VAT
Estimated delivery date - 14/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Type | C |
Tradename | VIBRIX |
Type | C |
Material rubber | NR |
Hardness rubber | 55 |
Material metal | Galvanized steel |
Outside diameter | 8 mm |
D | 8 mm |
Outside height | 8 mm |
H | 8 mm |
Thread Size | M3 |
G | M3 |
t | 3 |
Thickness | 1 mm |
Compression Load at 25% compression | 71 N |
Compression Deflection (max) | 2 mm |
Stiffness | 35.5 N/mm |
s | 1 mm |