




€7.56/ pieceexcl. VAT
€9.15incl. VAT
Estimated delivery date - 15/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Type | C |
Type | C |
Material rubber | NR |
Hardness rubber | 55 |
Material metal | Galvanized steel |
Outside diameter | 75 mm |
D | 75 mm |
Outside height | 25 mm |
H | 25 mm |
Thread Size | M 12 |
G | M 12 |
t | 12 |
Thickness | 3 mm |
Compression Load at 25% compression | 26536.4 N |
Compression Deflection (max) | 6.25 mm |
Stiffness | 4245.82 N/mm |
s | 3 mm |