




€15.72/ pieceexcl. VAT
€19.02incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 15/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Type | C |
Type | C |
Material rubber | NR |
Hardness rubber | 55 |
Material metal | Galvanized steel |
Outside diameter | 70 mm |
D | 70 mm |
Outside height | 70 mm |
H | 70 mm |
Thread Size | M10 |
G | M10 |
t | 10 |
Thickness | 3 mm |
Compression Load at 25% compression | 9930.8 N |
Compression Deflection (max) | 17.5 mm |
Compression load (max) | 310 dN |
Stiffness | 567.47 N/mm |
s | 3 mm |