




€8.82/ pieceexcl. VAT
€10.67incl. VAT
59 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Type | C |
Type | C |
Material rubber | NR |
Hardness rubber | 55 |
Material metal | Galvanized steel |
Outside diameter | 70 mm |
D | 70 mm |
Outside height | 35 mm |
H | 35 mm |
Thread Size | M10 |
G | M10 |
t | 10 |
Thickness | 3 mm |
Compression Load at 25% compression | 17623.1 N |
Compression Deflection (max) | 8.75 mm |
Compression load (max) | 310 dN |
Stiffness | 2014.07 N/mm |
s | 3 mm |