




€4.32/ pieceexcl. VAT
€5.23incl. VAT
20 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Type | C |
Type | C |
Material rubber | NR |
Hardness rubber | 55 |
Material metal | Galvanized steel |
Outside diameter | 50 mm |
D | 50 mm |
Outside height | 25 mm |
H | 25 mm |
Thread Size | M10 |
G | M10 |
t | 10 |
Thickness | 2 mm |
Compression Load at 25% compression | 8123.72 N |
Compression Deflection (max) | 6.25 mm |
Compression load (max) | 160 dN |
Stiffness | 1299.8 N/mm |
s | 2 mm |