




€3.66/ pieceexcl. VAT
€4.43incl. VAT
636 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Type | C |
Type | C |
Material rubber | NR |
Hardness rubber | 55 |
Material metal | Galvanized steel |
Outside diameter | 40 mm |
D | 40 mm |
Outside height | 30 mm |
H | 30 mm |
Thread Size | M8 |
G | M8 |
t | 8 |
Thickness | 2 mm |
Compression Load at 25% compression | 3184.78 N |
Compression Deflection (max) | 7.5 mm |
Compression load (max) | 100 dN |
Stiffness | 424.64 N/mm |
s | 2 mm |