




€2.20/ pieceexcl. VAT
€2.66incl. VAT
521 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Type | C |
Tradename | VIBRIX |
Type | C |
Material rubber | NR |
Hardness rubber | 55 |
Material metal | Galvanized steel |
Outside diameter | 25 mm |
D | 25 mm |
Outside height | 20 mm |
H | 20 mm |
Thread Size | M6 |
G | M6 |
t | 6 |
Thickness | 2 mm |
Compression Load at 25% compression | 1674 N |
Compression Deflection (max) | 5 mm |
Compression load (max) | 40 dN |
Stiffness | 334.8 N/mm |
s | 2 mm |