




€1.92/ pieceexcl. VAT
€2.32incl. VAT
Estimated delivery date - 15/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Type | C |
Tradename | VIBRIX |
Type | C |
Material rubber | NR |
Hardness rubber | 55 |
Material metal | Galvanized steel |
Outside diameter | 20 mm |
D | 20 mm |
Outside height | 13 mm |
H | 13 mm |
Thread Size | M6 |
G | M6 |
t | 6 |
Thickness | 2 mm |
s | 2 mm |