




€164.40/ pieceexcl. VAT
€198.92incl. VAT
Estimated delivery date - 15/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Type | C |
Tradename | VIBRIX |
Type | C |
Material rubber | NR |
Hardness rubber | 55 |
Material metal | Galvanized steel |
Outside diameter | 200 mm |
D | 200 mm |
Outside height | 100 mm |
H | 100 mm |
Thread Size | M20 |
G | M20 |
t | 20 |
Thickness | 5 mm |
Compression load (max) | 2510 dN |
s | 5 mm |