




€1.84/ pieceexcl. VAT
€2.23incl. VAT
1874 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Type | C |
Tradename | VIBRIX |
Type | C |
Material rubber | NR |
Hardness rubber | 55 |
Material metal | Galvanized steel |
Outside diameter | 15 mm |
D | 15 mm |
Outside height | 15 mm |
H | 15 mm |
Thread Size | M4 |
G | M4 |
t | 4 |
Thickness | 1.4 mm |
Compression Load at 25% compression | 289 N |
Compression Deflection (max) | 3.75 mm |
Compression load (max) | 14 dN |
Stiffness | 77.07 N/mm |
s | 1.4 mm |