




€47.70/ pieceexcl. VAT
€57.72incl. VAT
Estimated delivery date - 14/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Type | C |
Tradename | VIBRIX |
Type | C |
Material rubber | NR |
Hardness rubber | 55 |
Material metal | Galvanized steel |
Outside diameter | 150 mm |
D | 150 mm |
Outside height | 50 mm |
H | 50 mm |
Thread Size | M 16 |
G | M 16 |
t | 16 |
Thickness | 4 mm |
s | 4 mm |