




€1.78/ pieceexcl. VAT
€2.15incl. VAT
Estimated delivery date - 15/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Type | C |
Tradename | VIBRIX |
Type | C |
Material rubber | NR |
Hardness rubber | 55 |
Material metal | Galvanized steel |
Outside diameter | 10 mm |
D | 10 mm |
Outside height | 18 mm |
H | 18 mm |
Thread Size | M4 |
G | M4 |
t | 4 |
Thickness | 1.2 mm |
Compression Load at 25% compression | 113.9 N |
Compression Deflection (max) | 4.5 mm |
Stiffness | 25.31 N/mm |
s | 1.2 mm |