




€15.54/ pieceexcl. VAT
€18.80incl. VAT
114 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Type | B |
Type | B |
Material rubber | NR |
Hardness rubber | 55 |
Material metal | Galvanized steel |
Outside diameter | 75 mm |
D | 75 mm |
Outside height | 60 mm |
H | 60 mm |
Thread Size | M 12 |
G | M 12 |
Thread Length | 37 |
L | 37 |
t | 12 |
Thickness | 3 mm |
Compression Load at 25% compression | 8985.56 N |
Compression Deflection (max) | 15 mm |
Compression load (max) | 350 dN |
Stiffness | 599.04 N/mm |
s | 3 mm |