




€9.84/ pieceexcl. VAT
€11.91incl. VAT
Estimated delivery date - 16/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Type | B |
Type | B |
Material rubber | NR |
Hardness rubber | 55 |
Material metal | Galvanized steel |
Outside diameter | 70 mm |
D | 70 mm |
Outside height | 40 mm |
H | 40 mm |
Thread Size | M10 |
G | M10 |
Thread Length | 30 |
L | 30 |
t | 10 |
Thickness | 3 mm |
Compression Load at 25% compression | 8380.76 N |
Compression Deflection (max) | 10 mm |
Stiffness | 838.08 N/mm |
s | 3 mm |