




€1.46/ pieceexcl. VAT
€1.77incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 15/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Type | B |
Tradename | VIBRIX |
Type | B |
Material rubber | NR |
Hardness rubber | 55 |
Material metal | Galvanized steel |
Outside diameter | 6 mm |
D | 6 mm |
Outside height | 7 mm |
H | 7 mm |
Thread Size | M3 |
G | M3 |
Thread Length | 6 |
L | 6 |
t | 3 |
Thickness | 0.8 mm |
Compression Load at 25% compression | 55 N |
Compression Deflection (max) | 1.75 mm |
Stiffness | 31.43 N/mm |
s | 0.8 mm |