




€6.06/ pieceexcl. VAT
€7.33incl. VAT
15 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Type | B |
Type | B |
Material rubber | NR |
Hardness rubber | 55 |
Material metal | Galvanized steel |
Outside diameter | 50 mm |
D | 50 mm |
Outside height | 50 mm |
H | 50 mm |
Thread Size | M10 |
G | M10 |
Thread Length | 25 |
L | 25 |
t | 10 |
Thickness | 2 mm |
Compression Load at 25% compression | 2715.42 N |
Compression Deflection (max) | 12.5 mm |
Stiffness | 217.23 N/mm |
s | 2 mm |