




€6.36/ pieceexcl. VAT
€7.70incl. VAT
Estimated delivery date - 16/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Type | B |
Type | B |
Material rubber | NR |
Hardness rubber | 55 |
Material metal | Galvanized steel |
Outside diameter | 50 mm |
D | 50 mm |
Outside height | 45 mm |
H | 45 mm |
Thread Size | M10 |
G | M10 |
Thread Length | 25 |
L | 25 |
t | 10 |
Thickness | 2 mm |
Compression Load at 25% compression | 2501.89 N |
Compression Deflection (max) | 11.25 mm |
Compression load (max) | 160 dN |
Stiffness | 222.39 N/mm |
s | 2 mm |