




€2.99/ pieceexcl. VAT
€3.62incl. VAT
Estimated delivery date - 03/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Type | B |
Type | B |
Material rubber | NR |
Hardness rubber | 55 |
Material metal | Galvanized steel |
Outside diameter | 40 mm |
D | 40 mm |
Outside height | 20 mm |
H | 20 mm |
Thread Size | M8 |
G | M8 |
Thread Length | 23 |
L | 23 |
t | 8 |
Thickness | 2 mm |
Compression Load at 25% compression | 2999.3 N |
Compression Deflection (max) | 5 mm |
Compression load (max) | 80 dN |
Stiffness | 599.86 N/mm |
s | 2 mm |