




€2.68/ pieceexcl. VAT
€3.24incl. VAT
Estimated delivery date - 16/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Type | B |
Type | B |
Material rubber | NR |
Hardness rubber | 55 |
Material metal | Galvanized steel |
Outside diameter | 40 mm |
D | 40 mm |
Outside height | 15 mm |
H | 15 mm |
Thread Size | M8 |
G | M8 |
Thread Length | 23 |
L | 23 |
t | 8 |
Thickness | 2 mm |
Compression Load at 25% compression | 8837.44 N |
Compression Deflection (max) | 3.75 mm |
Stiffness | 2356.65 N/mm |
s | 2 mm |