




€2.18/ pieceexcl. VAT
€2.64incl. VAT
66 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Type | B |
Tradename | VIBRIX |
Type | B |
Material rubber | NR |
Hardness rubber | 55 |
Material metal | Galvanized steel |
Outside diameter | 20 mm |
D | 20 mm |
Outside height | 30 mm |
H | 30 mm |
Thread Size | M6 |
G | M6 |
Thread Length | 18 |
L | 18 |
t | 6 |
Thickness | 2 mm |
Compression Load at 25% compression | 505.9 N |
Compression Deflection (max) | 7.5 mm |
Compression load (max) | 25 dN |
Stiffness | 67.45 N/mm |
s | 2 mm |