




€32.16/ pieceexcl. VAT
€38.91incl. VAT
Estimated delivery date - 15/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Type | B |
Type | B |
Material rubber | NR |
Hardness rubber | 55 |
Material metal | Galvanized steel |
Outside diameter | 125 mm |
D | 125 mm |
Outside height | 55 mm |
H | 55 mm |
Thread Size | M 16 |
G | M 16 |
Thread Length | 46 |
L | 46 |
t | 16 |
Thickness | 3 mm |
Compression Load at 25% compression | 23772.23 N |
Compression Deflection (max) | 13.75 mm |
Stiffness | 1728.89 N/mm |
s | 3 mm |