




€1.79/ pieceexcl. VAT
€2.17incl. VAT
Estimated delivery date - 16/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Type | B |
Tradename | VIBRIX |
Type | B |
Material rubber | NR |
Hardness rubber | 55 |
Material metal | Galvanized steel |
Outside diameter | 10 mm |
D | 10 mm |
Outside height | 20 mm |
H | 20 mm |
Thread Size | M4 |
G | M4 |
Thread Length | 10 |
L | 10 |
t | 4 |
Thickness | 1.2 mm |
Compression Load at 25% compression | 114.8 N |
Compression Deflection (max) | 5 mm |
Stiffness | 22.96 N/mm |
s | 1.2 mm |