ERIKS

ERIKS Anti-vibration mount B NR55 10x10 M4x10

  • ERIKS:10041018
Image 1
Image 2
Image 1
Image 2
You use the cylindrical vibration damper type B from ERIKS to absorb half the vibration in your application. This product consists of a cylindrical rubber part, which has an external (male) threaded stud on one side and an internal (female) threaded hole on the other. You use this vibration damper to mount a machine (for example, a pump or fan) in a frame or to a surface.

This product works best when subjected to a pressure load. Be careful, though, because when this rubber vibration damper is loaded in shear, the maximum pressure it can handle reduces by a factor of six. Note also that this vibration damper is not suitable for tensile loads.
Save to list

€1.75/ pieceexcl. VAT

€2.12incl. VAT

808 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Type
B