




€26.10/ pieceexcl. VAT
€31.58incl. VAT
42 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Type | B |
Type | B |
Material rubber | NR |
Hardness rubber | 55 |
Material metal | Galvanized steel |
Outside diameter | 100 mm |
D | 100 mm |
Outside height | 60 mm |
H | 60 mm |
Thread Size | M 16 |
G | M 16 |
Thread Length | 46 |
L | 46 |
t | 16 |
Thickness | 3 mm |
Compression Load at 25% compression | 13935.02 N |
Compression Deflection (max) | 15 mm |
Compression load (max) | 630 dN |
Stiffness | 929 N/mm |
s | 3 mm |