




€12.30/ pieceexcl. VAT
€14.88incl. VAT
227 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Type | A |
Tradename | VIBRIX |
Type | A |
Material rubber | NR |
Hardness rubber | 70 |
Material metal | Galvanized steel |
Outside diameter | 75 mm |
D | 75 mm |
Outside height | 40 mm |
H | 40 mm |
Thread Size | M 12 |
G | M 12 |
Thread Length | 37 |
L | 37 |
Thickness | 3 mm |
Compression Load at 25% compression | 15460 N |
Compression Deflection (max) | 10 mm |
Stiffness | 1546 N/mm |
s | 3 mm |