




€1.81/ pieceexcl. VAT
€2.19incl. VAT
Sold per: 49Min. order: 49
17 In stock - Estimated delivery date 15/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Type | A |
Tradename | VIBRIX |
Type | A |
Material rubber | NR |
Hardness rubber | 55 |
Material metal | Galvanized steel |
Outside diameter | 8 mm |
D | 8 mm |
Outside height | 6 mm |
H | 6 mm |
Thread Size | M3 |
G | M3 |
Thread Length | 6 |
L | 6 |
Thickness | 1 mm |
Compression Load at 25% compression | 113.5 N |
Compression Deflection (max) | 1.5 mm |
Compression load (max) | 4 dN |
Stiffness | 75.67 N/mm |
s | 1 mm |