




€8.10/ pieceexcl. VAT
€9.80incl. VAT
Estimated delivery date - 16/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Type | A |
Tradename | VIBRIX |
Type | A |
Material rubber | NR |
Hardness rubber | 55 |
Material metal | Galvanized steel |
Outside diameter | 75 mm |
D | 75 mm |
Outside height | 30 mm |
H | 30 mm |
Thread Size | M 12 |
G | M 12 |
Thread Length | 37 |
L | 37 |
Thickness | 3 mm |
Compression Load at 25% compression | 11355 N |
Compression Deflection (max) | 7.5 mm |
Stiffness | 1514 N/mm |
s | 3 mm |