




€11.34/ pieceexcl. VAT
€13.72incl. VAT
18 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Type | A |
Tradename | VIBRIX |
Type | A |
Material rubber | NR |
Hardness rubber | 55 |
Material metal | Galvanized steel |
Outside diameter | 70 mm |
D | 70 mm |
Outside height | 45 mm |
H | 45 mm |
Thread Size | M10 |
G | M10 |
Thread Length | 30 |
L | 30 |
Thickness | 3 mm |
Compression Load at 25% compression | 7060 N |
Compression Deflection (max) | 11.25 mm |
Compression load (max) | 310 dN |
Stiffness | 627.56 N/mm |
s | 3 mm |