




€9.24/ pieceexcl. VAT
€11.18incl. VAT
Estimated delivery date - 15/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Type | A |
Tradename | VIBRIX |
Type | A |
Material rubber | NR |
Hardness rubber | 55 |
Material metal | Galvanized steel |
Outside diameter | 70 mm |
D | 70 mm |
Outside height | 35 mm |
H | 35 mm |
Thread Size | M10 |
G | M10 |
Thread Length | 30 |
L | 30 |
Thickness | 3 mm |
Compression Load at 25% compression | 8660 N |
Compression Deflection (max) | 8.75 mm |
Compression load (max) | 310 dN |
Stiffness | 989.71 N/mm |
s | 3 mm |