




€5.73/ pieceexcl. VAT
€6.93incl. VAT
Estimated delivery date - 15/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Type | A |
Tradename | VIBRIX |
Type | A |
Material rubber | NR |
Hardness rubber | 55 |
Material metal | Galvanized steel |
Outside diameter | 60 mm |
D | 60 mm |
Outside height | 25 mm |
H | 25 mm |
Thread Size | M10 |
G | M10 |
Thread Length | 25 |
L | 25 |
Thickness | 2 mm |
Compression Load at 25% compression | 5905 N |
Compression Deflection (max) | 6.25 mm |
Compression load (max) | 230 dN |
Stiffness | 944.8 N/mm |
s | 2 mm |