




€5.61/ pieceexcl. VAT
€6.79incl. VAT
34 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Type | A |
Tradename | VIBRIX |
Type | A |
Material rubber | NR |
Hardness rubber | 55 |
Material metal | Galvanized steel |
Outside diameter | 50 mm |
D | 50 mm |
Outside height | 35 mm |
H | 35 mm |
Thread Size | M10 |
G | M10 |
Thread Length | 25 |
L | 25 |
Thickness | 2 mm |
Compression Load at 25% compression | 3220 N |
Compression Deflection (max) | 8.75 mm |
Compression load (max) | 160 dN |
Stiffness | 368 N/mm |
s | 2 mm |