




€2.57/ pieceexcl. VAT
€3.11incl. VAT
1301 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Type | A |
Tradename | VIBRIX |
Type | A |
Material rubber | NR |
Hardness rubber | 55 |
Material metal | Galvanized steel |
Outside diameter | 30 mm |
D | 30 mm |
Outside height | 20 mm |
H | 20 mm |
Thread Size | M8 |
G | M8 |
Thread Length | 20 |
L | 20 |
Thickness | 2 mm |
Compression Load at 25% compression | 1087 N |
Compression Deflection (max) | 5 mm |
Compression load (max) | 60 dN |
Stiffness | 217.4 N/mm |
s | 2 mm |