




€2.18/ pieceexcl. VAT
€2.64incl. VAT
Estimated delivery date - 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Type | A |
Tradename | VIBRIX |
Type | A |
Material rubber | NR |
Hardness rubber | 55 |
Material metal | Galvanized steel |
Outside diameter | 25 mm |
D | 25 mm |
Outside height | 15 mm |
H | 15 mm |
Thread Size | M6 |
G | M6 |
Thread Length | 18 |
L | 18 |
Thickness | 2 mm |
Compression Load at 25% compression | 1112 N |
Compression Deflection (max) | 3.75 mm |
Compression load (max) | 40 dN |
Stiffness | 296.53 N/mm |
s | 2 mm |