




€1.84/ pieceexcl. VAT
€2.23incl. VAT
9281 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Type | A |
Tradename | VIBRIX |
Type | A |
Material rubber | NR |
Hardness rubber | 55 |
Material metal | Galvanized steel |
Outside diameter | 10 mm |
D | 10 mm |
Outside height | 10 mm |
H | 10 mm |
Thread Size | M4 |
G | M4 |
Thread Length | 10 |
L | 10 |
Thickness | 1.2 mm |
Compression Load at 25% compression | 95 N |
Compression Deflection (max) | 2.5 mm |
Compression load (max) | 6 dN |
Stiffness | 38 N/mm |
s | 1.2 mm |